Metravi DDS Function Generator

Sebelum PPN:
Rp25.999.900 - Rp179.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metravi DDS-35 and DDS-70 Function
Generators are compact yet high-performing,
arbitrary waveform generators with built in support
for Lab View.
These function generators can produce 5 basic
waveforms & have 150 built-in arbitrary
waveforms. They feature high resolution 3.6 inch
LCD displays. The compact size of the
instruments makes them ideal for the professional
on-the-go and on the field or lab.
Feature
• 35MHz/70MHz frequency output.
DDS-35
DDS-70
• Max 300MSa/s Sample rate.
• Vertical resolution 1μHz.
• 14 bits Vertical Resolution.
• 8K Arb waveform length.
• Comprehensive waveform output.
• 5 basic waveforms and 150 built-in arbitrary waveforms.
• Comprehensive modulation functions : AM, FM, PM, FSK, Sweep, and Burst.
• SCPI, and LabVIEW supported.
• 3.6 inch (480 × 260 pixels) LCD.
• Ultra thin, lightweight and compact.

Ulasan Produk

Tidak ada ulasan