Metravi Data Logger for Voltage and Current

Sebelum PPN:
Rp19.999.900
Spesifikasi
ChannelSingle-Channel input
Current Accuracy (A)10 ~ 200 (50/60Hz): ± 2% ± 1A
Data OutputUSB output
Display ResolutionRecommended 1024x768 with High Color (16 bit)
Max Data Points100096
Max/MinMaximum and minimum reading hold
Minimum HardwarePC or NoteBook with Pentium 90MHz or higher; 32 MB RAM; At least 7 MB free hard disk space
RMS MeasurementMeasure and record virtual value of voltage and leaked current of AC cycle signal (up to 100,096 data points)
RTC (Real Time Clock)Real time display, calibrated with software
Safety StandardDesigned and produced according to IEC61010 safety standard
System RequirementsWindows 2000, Windows XP, or Vista
Voltage Accuracy (V)10 ~ 600 (40Hz ~ 1kHz): ± 2% ± 1
Wave RecordRecord the wave whiCh exceeds the set Voltage/Current (up to 764 data points)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan