Metravi Data Logger for Temperature & Humidity

Sebelum PPN:
Rp6.199.900
Spesifikasi
AccessoriesUser Manual, Software CD/Link, USB Cable, Wall-mountable Holster, Lock
Analysis SoftwareCompatible with Windows 10/11
Measuring Cycle1s to 24h
Memory32700 values
Power Supply3.6V Lithium Battery (lasts almost a year)
Relative Humidity (%RH)0 to 20 and 80 to 100, Accuracy : ±5.0
Temperature (°C)-40 to 10 and +40 to +70, -40 to 70
Temperature (°F)-40 to 158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metravi DL-TH-01 Temperature and Humidity Data Logger is designed with features of high accuracy, fast
response and stability.
It is widely used for monitoring and collecting ambient environmental data for factories, laboratories,
warehouses, homes, schools, clean rooms, server rooms, etc
Feature
You can monitor ambient temperature and humidity values efficiently and conveniently for long time periods by using this Data Logger.
The logging is done at user-defined intervals and the readings are saved ion the internal memory. The recorded data is transferable to your PC using the USB interface and the free software.
Simply connect the device to a computer using USB cable to setup parameters (sampling rate, min/max alarms) and it begins recording as soon as you disconnect from the PC.
The Metravi DL-TH-01 features a real-time clock with a date/time stamp and an LCD display to see live measurements.

Data Logging for upto 32700 values / 16350 sets
• Freely selectable sampling rate/interval - from 1s to 24h
• Download collected data tto PC using USB interface
• Alarm* display (LED) if user-defined maximum/minimum values are exceeded
• Analysis software included including graphs, for logged data
• Wall mount bracket and lock for long-term monitoring
• Long-lasting battery
• Real-time clock with date and time stamp
• Dual LCD displays current temperature, humidity, min/max and date/time

SOFTWARE APPLICATION
The free software is a program for collecting data from the Metravi DL-TH-01, when it is connected to a PC or laptop computer.
The data can be viewed graphically, on an Excel/worksheet.

SYSTEM REQUIREMENTS
• Windows 10 or 11
• At least 7 MB hard disk space to install the software
• Recommended display resolution : 1024X768

Ulasan Produk

Tidak ada ulasan