Metravi Coating Thickness Gauge
#Grup produk P115986899
Sebelum PPN:
Rp10.999.900 - Rp27.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Metravi CTG-01 Coating Thickness Gauge works both on the magnetic induction principle and on the eddy current principle, depending on the type of probe used. You can select the type of probe via MENU system, or it will work automatically.
The gauges confirm to the following industrial standards:
GB/T 4956 -1985
GB/T 4957 - 1985
JB/T 8393 - 1996
JJG 889-95
JJG 818-93
Precision : 050um (0.1um), 50um850um (1um), 850um1250um (0.01mm), , 01.968mils (0.001mils), 1.968mils33.46mils (0.01mils), 33.46mils49.21mils (0.1mils) (Ferrous);0um50um (0.1um), 50um850um (1um), 850um1250um (0.01mm), , 01.968mils (0.001mils), 1.968mils33.46mils (0.01mils), 33.46mils49.21mils (0.1mils) (Non-Ferrous)
The gauges confirm to the following industrial standards:
GB/T 4956 -1985
GB/T 4957 - 1985
JB/T 8393 - 1996
JJG 889-95
JJG 818-93
Precision : 050um (0.1um), 50um850um (1um), 850um1250um (0.01mm), , 01.968mils (0.001mils), 1.968mils33.46mils (0.01mils), 33.46mils49.21mils (0.1mils) (Ferrous);0um50um (0.1um), 50um850um (1um), 850um1250um (0.01mm), , 01.968mils (0.001mils), 1.968mils33.46mils (0.01mils), 33.46mils49.21mils (0.1mils) (Non-Ferrous)
Feature
Measures coating thickness: Non-magnetic coatings (e.g. paint, zinc)on steel; Insulating Coatings (e.g. paint, anodizing coatings) on nonferrous metals.
Operates with in-built MENU easily.
Two measuring modes: CONTINOUS and SINGLE
Two working modes: DIRECT and GROUP (4 groups)
Statistic Display: AVG, MAX, MIN, NO, S.DEV
One-point calibration and two-point calibration available independently
for each working mode.
Zero calibration is easily done
Memory for 320 readings (80 for each group)
Delete single readings and all group readings easily
High and Low alarms for all working modes
Low battery and error indications
USB interface for PC with analysis software
Disable Auto-Power-off function feature via MENU setting
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
