Metravi Alcohol Breath Analyser
#Grup produk P115986631
Spesifikasi
| Accuracy | ± 0.020mg/L (<0.400mg/L)<br>± 5% (0.400 to 1.000mg/L)<br>± 20% (> 1.000mg/L) |
|---|---|
| Battery Charge Time (hour) | About 2 with AC adapter |
| Operating Temperature (°C) | 0 to 40 |
| Power Supply | Rechargeable Battery |
| Range (mg/L) | 0 to 2.500; 0 to 0.500% BAC; 0 to 500 mg/100ml |
| Resolution | 0.001% BAC |
| Response Time (s) | ≤5 |
| Sensor | Professional fuel cell sensor |
| Size (mm) | 240x160x100 |
| Storage Temperature (°C) | -10 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The CEM breath alcohol detector is a special instrument for
testing breath alcohol concentration, using the fuel cell
alcohol sensor with high sensitivity and repeatability. The
operation is simple. The user only needs to blow into the
tube,
then
the
instrument
automatically
measures.
The instrument complies with multiple, national drunk
driving
standards.
When
measured
breath
alcohol
concentration exceeds a predetermined value, the instrument
automatically
sounds an audible alarm and displays a visual
alarm. Features a backlight LCD display and intuitive clarity, is
structurally compact, portable and easy to use.
testing breath alcohol concentration, using the fuel cell
alcohol sensor with high sensitivity and repeatability. The
operation is simple. The user only needs to blow into the
tube,
then
the
instrument
automatically
measures.
The instrument complies with multiple, national drunk
driving
standards.
When
measured
breath
alcohol
concentration exceeds a predetermined value, the instrument
automatically
sounds an audible alarm and displays a visual
alarm. Features a backlight LCD display and intuitive clarity, is
structurally compact, portable and easy to use.
Feature
• Alcohol sensor of fuel cell type, high accuracy and reliability• Short warm up time, fastest response and recovery time, convenient and fast detection.
• Magnificent man-machine interaction interface
• Two acousto-optic alarms for drink and drunkenness
• Blowing interruption indication
• Five selectable detection units
• Blowing nozzle design with disposable back-flow preventer health and security.
• Rechargeable Li-battery with high capacity
• Real time display
• Auto power off
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
