Metravi Acidity Testing Kit
#Grup produk P115986598
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
PRINCIPLE
The total acidity of the oil is expressed as neutralisation number which is defined as the number of miligrams of potassium hydroxide required to neutralise completely the acids present in one gram of oil. The acids produced by Oxidation of mineral oils are soluble in alcohol and if a fixed quantity of oil is mixed with a fixed quantity of alcohol in mixture may be acidic, neutral of alkaline depending upon the acid present. If a fixed quantity of universal indicator is added to this mixture the colour will indicate the PH from which the acidity may be calibrated.
PROCEDURE
A. 1.1 ml portion of the insulating oil (approximately 1 gm) to be tested is accurately pipetted into a clean dry test tube. To this is added 1 ml of rectified spirit (ethyl alcohol) and the mixtures is gently shaken.
One ml of solution of 0.0085N sodium carbonate is then added. After shaking the test tube again five drops of universal indicator are added.
The resulting mixture develops a colour depending upon the PH value of the mixture.
Oil having total acidity of 0 to 0.5 shall show transition colours from prussian blue to yellow.
Whereas those having an add number of 0.5 and above shall show a change
from yellow to vermillion.
The chart supplied with the Kit gives the colours obtaind by using this test on oils having neutralisation (total acidity) from 0 to 1.0
The total acidity of the oil is expressed as neutralisation number which is defined as the number of miligrams of potassium hydroxide required to neutralise completely the acids present in one gram of oil. The acids produced by Oxidation of mineral oils are soluble in alcohol and if a fixed quantity of oil is mixed with a fixed quantity of alcohol in mixture may be acidic, neutral of alkaline depending upon the acid present. If a fixed quantity of universal indicator is added to this mixture the colour will indicate the PH from which the acidity may be calibrated.
PROCEDURE
A. 1.1 ml portion of the insulating oil (approximately 1 gm) to be tested is accurately pipetted into a clean dry test tube. To this is added 1 ml of rectified spirit (ethyl alcohol) and the mixtures is gently shaken.
One ml of solution of 0.0085N sodium carbonate is then added. After shaking the test tube again five drops of universal indicator are added.
The resulting mixture develops a colour depending upon the PH value of the mixture.
Oil having total acidity of 0 to 0.5 shall show transition colours from prussian blue to yellow.
Whereas those having an add number of 0.5 and above shall show a change
from yellow to vermillion.
The chart supplied with the Kit gives the colours obtaind by using this test on oils having neutralisation (total acidity) from 0 to 1.0
Feature
CONTENTS OF KITThe Kit consists of a box containing the following :
• Polythene bottles containing 100 ml each of ethyl alcohol and Sodium carbonate solution (Na2CO2) of 0.0085N concentration
• An indicator bottle containing universal indicator
• Four clear glass test tubes
• Three graduated droppers, which serve as pipettes
• Colour chart calibrated with neutralisation number values, and
• Instructions Booklet
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
