Metravi Accessories for Calibrator
#Grup produk P115986516
Spesifikasi
| Accessories | Test Pen, Industrial test lead, Crocodile clip, Quick guide, Product qualification certificate, Product user manual, Insurance tube, 5 x alkaline battery |
|---|---|
| Battery Life (mA) | About 360 (under the condition of 20mA with 1kΩ load) |
| Battery life (V) | About 5 (under the condition of 20mA with 1kΩ load) |
| Display | 3.2 inch TFT color display |
| Maximum Permitted Voltage (V) | 30 (between any two terminals or between any terminal and earth ground) |
| Operating Relative Humidity (%RH) | ≤ 80 |
| Operating Temperature (°C) | 0 ~ 50 |
| Optional | PC infrared communications accessories package, Linear power adapter (DC5V), Hook type tester |
| Power Supply | four 1.5V alkaline batteries (LR6) |
| Protection Level | IP65 (Dust, Water spray) |
| Relative Humidity For Storage (%RH) | ≤ 90 |
| Safety | EN61010-1:2001 |
| Size | 206(L)x97(W)x60(D) mm |
| Storage Temperature (°C) | ≤ - 20 ~ 60 |
| Temperature coefficient | 0.1 × Basic accuracy / °C (Temperature <18°C or >28°C) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Metravi 709H Loop Calibrator is a reliable, accurate, powerful mV mA Loop Calibrator with HART COMMUNICATOR, featuring high accuracy of 0.01%.
It adds HART communications and supports a select set of the HART universal and common practice commands. This makes the 709H unique as both an affordable, compact loop calibrator and powerful HART communication troubleshooting tool.
In the communicator mode, the user is able to read basic device information, perform diagnostic tests, and trim the mA output on most HART enabled transmitters. In the past, this could only be done with a dedicated communicator, a high-end multifunction calibrator, or a laptop computer with HART modem. The Metravi 709H enables virtually any technician to service and support HART devices.
It supports HART general instructions and general application instructions. It is able to read the device basic information, perform diagnostic testing and calibration to fine tune most HART transmitters and can store up to 20 HART device configuration files.
It adds HART communications and supports a select set of the HART universal and common practice commands. This makes the 709H unique as both an affordable, compact loop calibrator and powerful HART communication troubleshooting tool.
In the communicator mode, the user is able to read basic device information, perform diagnostic tests, and trim the mA output on most HART enabled transmitters. In the past, this could only be done with a dedicated communicator, a high-end multifunction calibrator, or a laptop computer with HART modem. The Metravi 709H enables virtually any technician to service and support HART devices.
It supports HART general instructions and general application instructions. It is able to read the device basic information, perform diagnostic testing and calibration to fine tune most HART transmitters and can store up to 20 HART device configuration files.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
