Metravi AC Power Supply

Sebelum PPN:
Rp41.999.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Storage AC Power Source
The advanced direct digitafrequency synthesizer (DDS)
waveform is used to achieve high frequency stability, good
continuity and accurate measurements
Keyboard shortcuts; 110V, 220V, 50Hz, 60Hz shortcuts selfassembly
Key LOCK function prevents inadvertent touch
With key lock M1, M2, M3, M4 and M5 five sets of memory
can store the commonly used voltage V and frequency F, easy
to recalthem by one key
Push-down infinite coding knob switch, just adjust cursor
position by pressing the knob
Four window, five digit display, display voltage V, frequency F,
current I, power P, power factor PF, simultaneously and
accurately
Measuring functions: Voltage, Current, Frequency, Power, Power
Factor
Strong overload capacity: 300% overload 2s
Intelligent analysing function: automatically judges the cause of
failure and situation, as welas displays the code with alarm
Equipped with 100% load and unload function, the voltage
stabilising reaction time is within 20ms
Output voltage 0-150.00V, 0-300.00V
Input frequency 45.00-250.00Hz
Input and output are isolated
Has soft start function to avoid damage to power supply caused by
instantaneous impulse current of the load (such as motor) when
powering on

Ulasan Produk

Tidak ada ulasan