Fluke Biomedical Pulse Oximeter Simulator

Sebelum PPN:
Rp179.999.900 - Rp429.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Small, portable, and lightweight, weighing in at 8.8 oz
• Large, easy to read LCD display
• Rechargeable battery lasts 10 hours minimum
• Signal strength indicator
• SpO2 Saturation 70% to 100%
• Heart rate: 30 BPM to 240 BPM
• Perfusion: 0.2%, 2% and 10%
• Transmission: dark/thick, normal and light/thin
• Artifacts: respiration and ambient light
• Three editable test sequences
• R-curves: 8 including Masimo, Nellcor and Nonin
• Expandable pairing capabilities

Ulasan Produk

Tidak ada ulasan

Halaman Terkait