Fluke Biomedical Pressurized µSv Ion Chamber Survey Meter

Sebelum PPN:
Rp269.999.900
Spesifikasi
Battery (V)9
Battery (qty)2
Battery Operation Time (hour)200
Dimensions (cm)10x20x15
Dimensions (inch)4x8x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• High µSv sensitivity measurement of rate and dose simultaneously, with the capability to record peak rate
• Auto-ranging and auto-zeroing
• RS-232 communications interface with optional Windows-based Excel add-in for data logging
• Ergonomic, anti-fatigue handle with replaceable grip, wrist strap and tripod mount
• Programmable flashing LCD display
• Easily-accessible battery door (operated by two 9-volt alkaline batteries) on the outside of the bottom case

Ulasan Produk

Tidak ada ulasan