Fluke Biomedical Phototherapy Radiometer

Sebelum PPN:
Rp159.999.900
Spesifikasi
Dimensions (inch)3.1x1.5x5.7
Dimensions (mm)80x38x145
Effective Spectral Range (nm)429-473
Effective Spectral Range Maximum (nm)453
Electrical Accuracy (%)±3
Linearity (%)±3 full scale
Operating Temperature Range (°F)32-122
Radiometer Accuracy (%)Within ±5 full scale
Range (μW/cm²)0-1999
Resolution (μW/cm²)1
Temperature Operating (°C)0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DALE40 provides continuous measurement of irradiation by simply placing the detection probe under the phototherapy light (fluorescent lamps only). In addition to verifying output power, the DALE40 saves costs by eliminating premature replacement of lamps. Light measurement is according to the percent response given the wavelength characteristics curve. The detector probe, included with the unit, has a wide angle lens which matches the cosine receiving function of human skin. Measurements are taken in µW/cm2, with a range of 0-1999. This unit of measurement can be compared directly to other units of measurement.
Feature
• Large LCD
• Accurate to ±5% of full scale
• Spectral range of 429-473 nm
• Complete portability
• Standard Accessories: Case, Operator's Manual

Ulasan Produk

Tidak ada ulasan