Fluke Biomedical Patient Simulator

Sebelum PPN:
Rp90.999.900
Spesifikasi
Dimensions (cm)11.3x7x3.4
Dimensions (inch)6.1x3.7x1.3
Display2-line LCD, 6 control keys; ON/OFF power switch
HousingABS plastic case
Operating Temperature Range (°F)59 to 95
Storage Temperature (°F)32 to 122
Temperature Operating (°C)15 to 35
Temperature Storage (°C)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Handheld
• 12-lead ECG simulation
• 12 arrhythmia selections
• Universal ECG jacks
• Auto sequencing of performance wave forms
• Battery operated
• PS410/DPM1B Bundle kit with custom carrying case for quick ECG/NIBP patient monitor testing

Ulasan Produk

Tidak ada ulasan