Fluke Biomedical One-Channel Infusion Device Analyzer

Sebelum PPN:
Rp189.999.900
Spesifikasi
Altitude (ft)6500
Altitude (m)0 to 2000
Dimensions (cm)30x17x10
Dimensions (inch)12x8x4
Humidity (%)10 to 90 non-condensing
Operating Temperature Range (°F)59 to 86
Operating Voltage Range AC (V)100 to 240
Storage Temperature (°F)-4 to +104
Supply Frequency (Hz)50/60
Supply Power (VA)<50
Temperature Operating (°C)15 to 30
Temperature Storage (°C)-20 to +40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Integrated carrying handle and lightweight (2.7 lb) for easy portability
• Battery powered with up to 10 hours of continuous operation for on-the-go operation
• LCD touch screen for ease of use
• Average and instantaneous flow measurement
• Occlusion pressure measurements to 45 psi
• Maximize accuracy with Autostart mode enabling unit to begin testing only when fluid is detected
• Compatible with a wide variety of infusion pumps
• Based on technology that is proven and trusted worldwide
• On-board memory allows test results storage instantly
• Hydrograph graphical software to control unit,display results and print results via PC
• Global sales, service and support

Ulasan Produk

Tidak ada ulasan