Fluke Biomedical Protective ScopeMeter Portable Oscilloscope

Sebelum PPN:
Rp389.999.900 - Rp439.999.900
Spesifikasi
BrightnessUser-adjustable
Brightness (cd/m²)up to 300
Dimensions (inch)10.5x7.6x2.8
Dimensions (mm)265x192x70
Display Size (inch)5.3x3.5
Display Size (mm)133x90
Maximum BNC Input (V)CAT IV 300
Maximum On Meter Input (V)CAT III 1000/CAT IV 600
Maximum Probe (V)CAT III 1000/CAT IV 600
Rated Maximum Floating (V)CAT III 1000/CAT IV 600
Resolution (pixels)1120x 76

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Two or four electrically-isolated inputs
• Fast sampling rate, up to 2.5 GS/s on two channels simultaneously with up to 400 ps resolution.
• Deep memory: 10,000 samples per channel waveform capture so you can zoom in on the details (scope mode).
• Dedicated 5000 count digital multimeter in two-channel model.
• Quad meter measurements via scope BNC inputs in four channel model.
• Connect-and-View™ triggering for intelligent, automatic triggering on fast, slow and even complex signals.
• Frequency spectrum using FFT-analysis.
• Large, bright color displaySmart averaging
• ScopeRecord roll mode gives 30,000 points per input channel and capture waveform sample data for up to 40 hours.
• TrendPlot, trend measurement readings for up to 22 days Advanced automatic measurements, power (Vpwm, VA, W, PF) and time (mAs, V/s, w/s).
• Two USB ports make it easy to transfer data to a PC and store unlimited waveforms, screen captures and instrument setups on USB memory devices.
• New high-perfomance Li-ion battery technology delivers the longest battery life on the market.
• Charge spare battery using optional external battery charger.
• Easy-access battery door for quick swaps in the field.
• Security slot locks down oscilloscope with Kensington lock while unattended.
• Environmentally tested to meet IP-51 and withstand 3g vibration or 30 g shock

Ulasan Produk

Tidak ada ulasan