Fluke Biomedical Infusion Device Analyzer

Sebelum PPN:
Rp439.999.900 - Rp879.999.900
Spesifikasi
Altitude (ft)0 to 10000
Altitude (m)0 to 3000
Dimensions (cm)30x20x2
Dimensions (inch)12x8x8
Operating Temperature Range (°F)59 to 86
Operating Voltage Range AC (V)100 to 240
Storage Temperature (°F)-4 to +104
Supply Frequency (Hz)50/60
Supply Power (VA)<50
Temperature Humidity (%)10 to 90 non-condensing
Temperature Operating (°C)15 to 30
Temperature Storage (°C)-20 to +40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Tests up to four infusion pumps at the same time
• Customizable test templates for quick and standardized testing
• On-board and PC-based automation
• Compatible with virtually any type of infusion device
• Real time snap shots of flow and pressure for immediate issue recognition
• Instantaneous and average flow measurement of up to 1500 ml/hr
• Occlusion pressure measurements to 45 psi
• Single-flow, dual-flow (piggyback) and PCA testing
• Auto-start mode enables unit to begin testing only when fluid is detected to maximize accuracy
• Ability to automatically end flow measurement based on user-defined time, volume or both
• Convenient and easy data entry with plug ’n play, USB compatible keyboard or barcode scanner
• Built-in memory to save test results for printing or downloading to computer
• Optional Ansur automation software completely integrates medical device testing including electrical safety, visual inspection and other performance parameters for total digital data management
• Global support network delivering prompt service worldwide

Ulasan Produk

Tidak ada ulasan