Fluke Biomedical Fetal Simulator

Sebelum PPN:
Rp259.999.900
Spesifikasi
Dimensions (cm)15.6x9.4x3.4
Dimensions (inch)6.1x3.7 x .3
Display2-line x 16-character with keypad
HousingPlastic case
Operating Temperature Range (°F)59 to 95
Power (V)9
Storage Temperature (°F)32 to 122
Temperature Operating (°C)15 to 35
Temperature Storage (°C)0 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Mechanical heart for ultrasound simulation
• TOCO simulation (External or IUP)
• Ultrasound simulation (including twins)
• Maternal ECG simulation
• Fetal ECG (tracks ultrasound #1)
• Internal (DECG) and external fetal ECG
• Uterine-activity selections
• Fetal beat-to-beat variability
• Periodic and non-periodic fetal ECG changes
• Arrhythmia selections
• Compact, lightweight, and pocket-size plastic housing
• Battery operated with status indications
• Special kits available with all required accessories and cables to test fetal monitors for specified manufacturers

Ulasan Produk

Tidak ada ulasan