Fluke Biomedical Electrosurgery Analyzer

Sebelum PPN:
Rp539.999.900
Spesifikasi
Dimensions (cm)14.5x35 x47
Dimensions (inch)5.75x13.75x18.5
Frequency (Hz)50/60
Operating Temperature Range (°F)50 to 104
Storage Temperature (°F)-4 to 140
Temperature Operating (°C)10 to 40
Temperature Storage (°C)-20 to 60
Voltage Input Universal AC (V)100, 115, 230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
• Test all critical ESU functions with precise power, current, frequency, crest factor and load resistance ranges
• Collect measurements in single and continuous mode
• Automatic power distribution measurement, including power, current, peak-to-peak voltage, and crest factor
• All-in-one tool: all hardware and software necessary to complete preventive maintenance and troubleshooting is built in to the unit, eliminating the need to purchase or transport additional cables, leads, switch boxes and RECM box
• User-friendly interface: large buttons and LCD screen guide the user through test sequences
• Memory storage of up to 5,000 test records, eliminating the need to download data after the completion of each preventive maintenance or troubleshooting session
• Complies to all global standards, including ANSI/AAMI and IEC*

Ulasan Produk

Tidak ada ulasan