V&A Classical NX Multimeter

Sebelum PPN:
Rp2.099.900 - Rp2.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Auto Range DMM With TRMS VA17
Feature
3999 Counts Digital Multimeter
Voltage Measurement up to 1000V DC
Voltage Measurement up to 700V AC
Current Measurement up to 10A AC/DC
Resistance Measurement up to 40MΩ
Capacitance Measurement up to 100μF
Frequency Measurement up to 100kHz
Temperature Measurement -55~1000℃
Duty Cycle
Relative Measurement
Continuity Buzzer
Diode Test
Data Hold
Low Battery Indication
Display Backlight
Auto Power Off
Overload Protection

Ulasan Produk

Tidak ada ulasan