RONGTA Printer Barcode Thermal Label

Sebelum PPN:
Rp1.099.900
Spesifikasi
Barcode1D, 2D, QR Code
Cable Length (m)USB Type B : 1. AC Adapter : 1.5
ConnectionUSB / USB + Ethernet (Depending on the Selected Variant)
Dimensions (mm)158 x 125 x 121
I/O Ports1 x DC Power Input 1 x RJ11 / RJ12 Cash Drawer Port 1 x USB Type B 1 x RJ45 Ethernet / LAN Port (USB Ethernet Variant Only)
MaterialPlastic Shell
Operating SystemWindows XP/7/8/10/11, Linux CUPS, macOS
Paper Width (mm)80 / Compatible 58
Power Voltage (V)24
Print Head Lifespan (km)≥ 100
Print Width (mm)72 / 48
Printer Resolution (dpi)203
Printer typeThermal Direct
Printing Speed (mm/s)200
power current (A)1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Online businesses and offline stores require fast, clear, and error-free receipt printing to ensure smooth operations. A slow printer or blurry printouts can hinder packing and transaction processes. The RONGTA RP350 Thermal Printer offers a solution with high speed, sharp prints, and an auto-cutter feature that simplifies daily tasks. It's suitable for use as a barcode printer, receipt printer, or cash register printer for various types of businesses.
Feature
Fast & Sharp 203 DPI Printing
With a resolution of 203 DPI, barcodes, QR codes, text, and receipt numbers are clearly visible and easy to scan. The text remains crisp, making it suitable for shipping labels and transaction receipts. With speeds of up to 200 mm/s, printing is more efficient during peak orders. This thermal printer helps increase your business productivity.

Auto Cutter Automatically More Practical
The printer is equipped with a partial auto cutter feature that automatically cuts the paper after printing is complete. This speeds up the process without the need for manual tearing. This is particularly helpful for cashiers, packing warehouses, and online stores with high print volumes. The cutter's lifespan of up to 1 million cuts ensures long-term durability.

Compatible with Many Paper Sizes
Supports 80 mm thermal paper as the primary size and is compatible with 58 mm. The maximum print area reaches 72 mm, making it suitable for marketplace receipt labels and cashier receipts. This flexibility allows you to use commonly sold roll sizes. It's practical and saves operational costs.

Supports 1D Barcode & QR Code
Capable of printing 1D and 2D barcodes/QR codes for modern cashier and inventory systems. Suitable for item tracking, payment scanning, and warehouse stock labels. Prints are consistent and easy to read by scanners. Ideal as a barcode printer for retail and warehouse businesses.

Flexible Multi Device Connection
Available in USB or USB + Ethernet (LAN) connection options to suit your business needs. It can be used on Windows, Linux, macOS, Android, and iOS via supporting software/SDKs. It's suitable for modern POS systems and standalone use. It offers flexibility for small stores and enterprise enterprises.

Practical Design & Can Be Mounted on the Wall
The printer's compact size saves space on the cashier's desk. Besides being placed on a desk, the unit also supports wall mounting for a more organized work area. Replacing paper rolls is also easy thanks to the easy paper loading system. It's ideal for limited workspaces.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait