SUPER TOOL Sub-table PSB series

Sebelum PPN:
Rp129.999.900
Spesifikasi
AS ONE Part Number67-4584-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Spesification: *A (mm): 400 *B (mm): 40 *C (mm): 320 *D (mm): 40 *E (mm): 110 *F (mm): 145 *G (mm): 225 *H (mm): 200 *P (mm): 50 *Q (mm): 6 *R (mm): 45 *S (mm): 16 *x (mm): 0.02 *y (mm): 0.015 *Mass (kg): 42 *Type: Bushing type 16 *Material: FC300 *Heat treatment: Annealing *Finish: Grinding finish **A forklift or similar equipment will be required for unloading, so please prepare it.

Ulasan Produk

Tidak ada ulasan