Freemans Steel Open Reel Measuring Tape

Sebelum PPN:
Rp299.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HEAVY-DUTY ALUMINUM CASE for increased durability.
Long and durable ZINC WINDING ARM for easy retraction.
The tape blade is coated with FREEMANS DURA COAT technology, making it highly resistant to abrasion and repeated use, with a 4x longer life. The tape blade also has a matt glare free finish, making it easier to read measurements in bright outdoor conditions.
RUBBERIZED NON-SLIP GRIP allows for a comfortable handling.
Each tape is carefully designed and manufactured in our own facility to ensure the highest standards of ACCURACY and RELIABILITY.
Feature
Heavy duty aluminium case
Dura coat tape blade with 4x longer life
Long and durable zinc winding arm for easy retraction
Soft grip bi-material handle
9.5mm or 13mm wide tape blade
Pistol type case (10m, 15m, 20m)
Y-type case (30m, 50m)

Ulasan Produk

Tidak ada ulasan