Freemans Steel Leatherette Measuring Tape

Sebelum PPN:
Rp159.900 - Rp1.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TOUGH VINYL LEATHERETTE covered ABS case to withstand difficult conditions.
The tape blade is coated with our DURA COAT technology, making it highly resistant to abrasion and repeated use, with a 4x longer life. The tape blade also has a matt glare free finish, making it easier to read measurements in bright outdoor conditions.
The case is reinforced with a STAINLESS-STEEL BAND and features a STAINLESS-STEEL MOUTH.
DURABLE WINDING MECHANISM ensures long trouble-free usage.
Manufactured to CLASS II ACCURACY, with the highest quality raw materials and components.
Feature
Heavy duty vinyl leatherette covered case
Dura coat tape blade with 4x longer life
Durable winding mechanism
Case reinforced with stainless steel band
Stainless steel mouth
9.5mm or 13mm wide tape blades

Ulasan Produk

Tidak ada ulasan