Freemans Starex Measuring Tape

Sebelum PPN:
Rp50.900 - Rp53.900
Spesifikasi
Length (m)3
Size (imperial) (inch)1/2
Size Imperial (ft)10
Widht (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UNBREAKABLE ABS CASE stands up to the toughest jobsite demands.
COMPACT SIZE for easy portability and storage.

PROUDLY MADE IN INDIA: Each measuring tape is carefully designed and manufactured in our facility to ensure the highest standards of accuracy and reliability.

Ulasan Produk

Tidak ada ulasan