Freemans Professional Spirit Level

Sebelum PPN:
Rp269.900 - Rp989.900
Spesifikasi
Width (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MAXIMUM ACCURACY: Electronically calibrated to an accuracy of 0.029 degree/0.5mm/m.
ACCURATE MEASUREMENTS: Milled surface for higher accuracy.

SHOCK ABSORBENT: Bi-material soft feel shock absorbent end caps for enhanced durability.
EASY HANDLING: Sizes above 30cm come with convenient carrying handles.
PROUDLY MADE IN INDIA

Ulasan Produk

Tidak ada ulasan