Freemans Orbit Measuring Tape

Sebelum PPN:
Rp61.900 - Rp70.900
Spesifikasi
Length (m)3
Size (imperial) (inch)1/2
Size Imperial (ft)10
Widht (mm)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SOFT GRIP BI-MATERIAL CASE: 1. Unbreakable ABS case stands up to the toughest jobsite demands 2. Bi-material case overmoulded with non-slip rubber for a better and more comfortable grip.
PAUSE BUTTON to safely pause the tape blade and prevent uncontrolled retraction.
BELT CLIP for easy storage and portability in and around the jobsite.

Each tape is carefully designed and manufactured in our facility to ensure the highest standards of accuracy and reliability. PROUDLY MADE IN INDIA.

Ulasan Produk

Tidak ada ulasan