Freemans Open Reel Measuring Tape

Sebelum PPN:
Rp419.900 - Rp1.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
FIBERGLASS TAPE RIBBON is non-conductive, non-creasing, weather resistant and durable against wear and tear.
The FREEMANS Open Reel fibreglass tape blade is manufactured with 2mm graduations.
HEAT SEALED MARKINGS on tape ribbon for prolonged life.
UNBREAKABLE ABS CASE with bi-material, soft feel, carrying handle. Long winding handle for quicker rewinding of the tape ribbon after use.
PROTRUDING MARKER AT THE BOTTOM of the case allows easy markings in large, open areas. Long winding handle for quicker rewinding of the tape ribbon after use.
CE (MID) and ISI (BIS) certified.
PROUDLY MADE IN INDIA.
Feature
Unbreakable ABS case
Heat sealed markings on the tape blade for longer life
Long and durable winding handle for easy retraction
Protruding marker
Soft grip PVC handle
13mm or 15mm width tape ribbons

Ulasan Produk

Tidak ada ulasan