Freemans Digital Measuring Tape

Sebelum PPN:
Rp2.599.900
Spesifikasi
Length (m)5
Widht (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FREEMANS 5m:19mm Digital measuring tape features an AUTO-LOCK mechanism with a press release button. The table blade automatically holds in place when extended, facilitating easier measurements over longer distances.
A large LCD DISPLAY enables easy reading of measurements. Switch between METRIC & IMPERIAL units with the simple click of a button.
 The FREEMANS Digital Measuring features 1) a rubberised case for comfort, 2) a belt clip for portability and 3) a pull-out battery drawer.
Other Notable functions include 1) Switching between INSIDE/OUTSIDE MEASUREMENT functions and 2) STORAGE of up to 8 measurements.
The FREEMANS Digital Measuring tape comes complete with a carry bag, batteries, and an Instruction Manual

Ulasan Produk

Tidak ada ulasan