Freemans Bi-Material Torpedo Spirit Level

Sebelum PPN:
Rp139.900
Spesifikasi
Length (mm)230
Width (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
180⁰, 90⁰ and 45⁰ high visibility vials facilitate easy reading of measurements.
Unbreakable ABS case stands up to the toughest jobsite demands.
Magnetic Base for hands free use on metal surfaces.
Manufactured to an ⁠Accuracy of 0.057⁰, 1mm/m, with the highest quality raw materials and components.

PROUDLY MADE IN INDIA

Ulasan Produk

Tidak ada ulasan