PARABOND MS Polymer Extreme SuperPowers Adhesive Sealant (Sealant Polimer)

Sebelum PPN:
Rp269.900
Spesifikasi
Size (ml)290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Parabond 600 Superpowers Made in Belgium, Professionals' partner since 1936

MS (Modified Silane) POLYMER HYBRID base, superior by nature, High Quality Ingredients, Non-toxic, Green Building Certified (USGBC) , one of a kind sealant adhesive solution for you.

Parabond 600 Superpowers Strong initial bonding & strong final strength. Made in Belgium
Feature
Characteristics

- MS Polymer Hybrid
- Strong Adhesive
- Permanent elasticity
- Compatible with natural stone
- Excellent adhesion to almost all building materials
- High resistance to UV
- Suitable for dry and humid weather conditions
- Can be applied to dry and slightly damp surfaces
- Very strong initial bonding strength (‘high tack’)
- Strong final strength
- Does not cause any corrosion in metal joints
- Paintable with most water and solvent based paints
- Good resistance to finger picking (you get a seal which is harder to pick by hand)
- Solvent free (does not cause shrinkage)
- Isocyanate and phthalate free
- Providing better indoor quality,
- Non-Toxic, odorless product
- Green Building Certified (LEED: Leadership in Energy and Environmental Design)
- GEV Emicode EC1plus label: very low VOC emissions
- French VOC emission class A+
- ISEGA certificate of compliance for use in food preparation and processing areas
Use
- Bonds without primer on almost all materials used in the construction industry, such as aluminium, galvanized and stainless steel, zinc, copper, natural stone, concrete, brick, HPL panels, treated wood, gypsum, glass, various synthetic materials, etc. - For interior and exterior use - Gluing of panels and elements in the interior and ceiling construction: wall cladding elements and ceiling panels (interior), isolation panels (mineral wool, wood-wool cement & plastic foams, PUR, PIR, PS) - Wooden & plastic laths, ornaments, frames, doorsteps, window sills, skirting boards, roofing elements... - Gluing and fitting of safety glass in the banking industry and fitting of cable ducts, mitres in aluminium windows, mirrors etc. - Can be used for bonding materials in the automotive. - Secure environments (i.e. prisons, hospitals, ...) where the sealant is hard so it can’t be picked out by hand (not for external glazing applications!)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait