Takigen One-Touch Handle Catch

Sebelum PPN:
Rp729.900 - Rp1.499.900
Spesifikasi
Dimension H1 (mm)161
Dimension H2 (mm)22
MaterialBaking painting (silver metallic)
Surface FinishBaking painting (silver metallic)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a high-security lock TVC cylinder as standard, it improves crime prevention and durability. The TVC cylinder uses a dimple key and is a reversible key with excellent operability. The lock is a cylinder with a dustproof shutter. Simply drop the handle from above and it will catch with one touch. The catch is a thin type with a thickness of 30 mm. It can be easily attached to existing handles. Installation is compatible with the handle catches FA-1810-C-2, FA-810-C-2, FA-1811, and FA-811. It can be reset if it is released in an emergency.
For pipe handles of specially equipped vehicles, container vehicles, and cold storage vehicles

Ulasan Produk

Tidak ada ulasan