SUS Sf-20・40・1F

Sebelum PPN:
Rp15.999.900 - Rp16.999.900
Spesifikasi
Applicable StandardISO14119/IEC60947-5-1/EN60947-5-1/EN1088/GS-ET-19/UL508/CSAC22.2No.14
Height (mm)1800 (safety fence)
Mass (kg)11.4
MountingSafety switch with IDEC solenoid [HS5E-D44L01-G], Actuator [HS9Z-A52]
PanelWire mesh (steel) Pitch 50 Wire diameter DIA32 (both upper and lower panels)
Set ContentsDoor handle type key (safety switch with solenoid: IDEC-HS5E-D44L01-G), mounting bolts and nuts, manual unlock button, mounting bolts and nuts, handle unit mounting hole processed safety fence unit (assembled)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a safety fence kit that incorporates a door handle-style key with a built-in solenoid safety switch. The door can be locked and unlocked simply by turning the handle. Of course, since it is a solenoid safety switch, the ability to lock or unlock is controlled electrically. A padlock plate is built in as standard to prevent accidents where you are left behind inside a danger zone. Even if you are left inside a danger zone, you can escape from an emergency by pressing the emergency unlock button from the inside.
*We do not deliver to private homes (detached houses or apartment buildings). *The image shows representative items from this series.

Ulasan Produk

Tidak ada ulasan