Takigen Rod Guide (For Φ6)

Sebelum PPN:
Rp6.900
Spesifikasi
Dimension H (mm)9
Mass (g)0.25
MaterialPolyamide 6 (PA6)
Maximum Panel Thickness (mm)3.2
Standard ColorWhite
Takigen Code4197

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By attaching it to the rod rod guide, slippage will be improved and abnormal noise during operation will be eliminated.
It can be attached and detached with one touch, and it will not come off by inserting the rod rod.
Since there are few protrusions, it can be installed in the gap between the housing and the door.
Rod rod guide

Ulasan Produk

Tidak ada ulasan