Takigen Resin Auto-Lock Flat Handle

Sebelum PPN:
Rp699.900
Spesifikasi
Included AccessoriesMounting plate, clasp: AC-25-E-1, screw set, 2 keys
KeyNumber: 0200
Mass (g)441
MaterialPolyamide (PA66-GF25)
Maximum Panel Thickness (mm)3.2
Standard ColorBlack
Surface FinishWrinkle finish (design side)
Takigen Code4391

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-touch mechanism (auto lock when locked)
Uses glass fiber reinforced resin (flame retardant) with excellent durability.
Waterproof type (using double O-ring and convex seat packing)
Uses convex molded packing of soft rubber. Adhesion has improved.
The mounting plate can be temporarily fixed with a single touch, improving workability.
The panel drilling dimensions are compatible with A-480-1 and A-490-1.
Left and right combined type (Left and right can be exchanged by turning over the cam and clasp)
Large cubicles / control panels, racks for communication equipment, etc.

Ulasan Produk

Tidak ada ulasan