Takigen Plastic Flat Handle

Sebelum PPN:
Rp739.900 - Rp1.199.900
Spesifikasi
Included AccessoriesClasp, screw set, 2 keys
Mass (g)288
MaterialPolyamide (PA6-GF30)
Standard ColorBlack
Suitable Thickness of Workpiece (mm)0.8~2.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lock is equipped with a new reversible key TAK60 with a dustproof shutter that has excellent operability as standard equipment. Uses glass fiber reinforced resin with excellent durability. When installed, it can be temporarily fixed with a single touch, improving workability.
Because it is made of resin, it is as light as 288g.
Left and right combined type
Information panel, rack for communication equipment, distribution board, control panel

Ulasan Produk

Tidak ada ulasan