Takigen Plastic Dial Lock Flat Handle

Sebelum PPN:
Rp1.199.900
Spesifikasi
Included AccessoriesClasp, screw set, 2 keys
Mass (g)305
MaterialPolyamide (PA6-GF30)
Standard ColorBlack
Takigen Code3569

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be unlocked simply by matching the PIN code (dial), and there is no need to manage the child key.
It has a built-in high security lock TAK series and can be unlocked with a key. It is effective for individual correspondence and master system with general administrator.
The code is 4 digits from 0 to 9, and 10,000 combinations are possible.
You can easily change your PIN with a single lever operation.
At the time of installation, it can be temporarily fixed with one touch, improving workability.
Uses glass fiber reinforced resin with excellent durability. Made of resin, it is lightweight.
Left and right combined type
Information panel, rack for communication equipment, distribution board, control panel

Ulasan Produk

Tidak ada ulasan