Takigen One Touch Panel Fastener

Sebelum PPN:
Rp49.900
Spesifikasi
MaterialLatch: ABS alloy
Material (Housing)Polyamide (PA6)
Material (Lever)ABS alloy
Standard ColorBlack
Suitable Thickness of Workpiece (mm)1.6.2.0.2.3
Takigen Code24326

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Labor can be saved by opening and closing the inner door of the distribution board, which was previously fixed with screws or knurled knobs, with a single touch.
Quick-in type that can be installed simply by inserting it. It reduces the work effort.
With a simple lock that can be locked and unlocked with a flat-blade screwdriver
(JIS C8480 compliant)
With an indicator, you can easily check when locked.
The lever can be fixed with the sealing wire.
Uses flame-retardant material (UL94V-2).
Distribution board internal protection plate and inner door, etc.

Ulasan Produk

Tidak ada ulasan