SUPER TOOL Joint Support

Sebelum PPN:
Rp4.899.900
Spesifikasi
Body Diameter (mm)DIA70
Mass (kg)1.6
Overall Length (mm)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Screw support for large machines Long stroke type Joint support for FS500LS.
Joint support By adding FSJ200, the height is increased by 200mm. Up to 2 levels can be added!
Withstand load ・ When one unit is installed: 120kN (total length 500-700mm)
For load / 2 units mounting: 100kN (total length 700-900mm)
Support for workpieces and clamps used in large machines As a replenishment joint for FS500LS

Ulasan Produk

Tidak ada ulasan