SANSYO Wonder Blender

Sebelum PPN:
Rp24.999.900
Spesifikasi
Capacity (ml)150
Included AccessoriesFine grinding lid, cleaner brush
Mass (kg)3.6
Outer Dimensions (mm)DIA134x270
Power Input (V)AC100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Instantly crushes hard to soft materials such as crude drugs, grains, herbs, tablets, wood chips, and cloth with ultra-high speed rotation and powerful motors.
The main body is made of sturdy metal, the container is made of rust-resistant stainless steel, and the crushing cutter is SUS420.

Ulasan Produk

Tidak ada ulasan