AS ONE White Digital Thermo-Hygrometer with Heatstroke and Influenza Alarm

Sebelum PPN:
Rp2.599.900
Spesifikasi
AS ONE Part Number60-2139-68
AccuracyAverage monthly difference within ±30 seconds (at room temperature)
DisplayLCD display
Humidity AccuracyWithin ±5% (40 to 80%, at temperature 25°C)
Humidity Range20 to 95% (in 1% increments) Min/Max display
MaterialABS
Measurement IntervalOnce per minute (temperature/humidity)
Suitable Battery2 x AAA batteries (sold separately)
TemperatureWithin ±1°C (0 to 40°C)
Temperature Display-9.9 to 49.9°C (in 0.1°C increments)
Warranty Period0.035

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Face icons will notify you of the risk of heatstroke and influenza in your current location. Face icons will notify you of the risk of heatstroke and influenza in your current location.
You can detect current dangers and take action early.
*Displays LL or HH if outside the measurement range *Displays LL or HH if outside the measurement range *Within ±2°C for other than the above *Within ±8% for other than the above *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan