YAMATO SCIENTIFIC Water bath

Sebelum PPN:
Rp24.999.900
Spesifikasi
Capacity (L)About 7
Dimensions (mm)310x360x230
DisplayDigital
Included AccessoriesSunoko
Inner Dimensions (mm)DIA250x150
Mass (kg)About 7
Operating Temperature Range (°C)Room temperature + 5-95
Power SupplyAC100V.13A
Safety deviceThermal fuse, water tank protection cover, self-diagnosis function, earth leakage overcurrent breaker
SensorPt100Ω
Temperature Control Accuracy± 1 °C (at 60 °C)
Temperature SettingDigital
Type of controlPID control

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact constant temperature water tank with improved operability. ● The aquarium is protected to prevent burns due to contact. ● Comes with a drain plug for easy drainage.
* If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan