KENIS waring planetary mixer

Sebelum PPN:
Rp69.999.900
Spesifikasi
Capacity (L)About 6
Dimensions (mm)235x415x450
Height (mm)215
Included AccessoriesWire whip/paddle/dew hook/splash guard
Mass (kg)15.7 (when whip / SUS container is installed)
Opening size (mm)DIA220
Power Input (V)AC100(50/60Hz)350W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The front-mounted speed control dial allows for 11 speed adjustments. Equipped with a guard to prevent spillage and rebounding during mixer operation. Equipped with a thermal protection function that stops the main unit to protect the motor when overloaded. Stirring and mixing according to the viscosity of the sample is possible by using the attached attachment properly.

Ulasan Produk

Tidak ada ulasan