SANSYO Vortex mixer

Sebelum PPN:
Rp4.799.900
Spesifikasi
Mass (g)About 370
Maximum Rotation Speed (rpm)3000
Motor Output Power (W)Brushless motor: 12
Orbit Diameter (mm)4.5
Outer Dimensions, Width W x Depth D x Height H (mm)93x100x72
Stirring Capacity (ml)up to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for stirring microtubes, centrifuge tubes, and small containers.
It's simple but works well enough.
Stepless adjustment up to 3000 rpm with variable speed.
The touch part material is made of silicon.

Ulasan Produk

Tidak ada ulasan