KENIS Vacuum cleaner / micro cleaner

Sebelum PPN:
Rp24.999.900
Spesifikasi
Air Volume (m³/minute)3
Cable Length (m)10
Degree of Vacuum (kPa)20
Dimensions (mm)413x413x570
Included AccessoriesHose (36mmDIA x 2m), extension pipe, crevice tool, round brush, triangular nozzle, floor brush, micro filter, special coating filter, paper pack filter (5 sheets)
Mass (kg)10
Power Consumption (W)1000
Power Input (V)AC100(50/60Hz)
Tank Capacity (L)22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With powerful suction and triple filter system, it catches 99.83% of 0.3 micron dust and bacteria. All dust with a large particle size is collected in a paper carton filter. It is easy to put on and take off, and the collected items can be taken out easily without getting your hands dirty. Unlike conventional bag filters, the surface of the filter is specially processed, so not only is it difficult for fine dust to adhere, but it is also possible to filter micron-sized fine particles. A high-performance filter designed by this machine removes 99.83% or more of all fine particles such as bacteria and mold spores up to 0.3 micron.

Ulasan Produk

Tidak ada ulasan