AS ONE UV-VIS spectrophotometer wavelength scan type

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number4-3910-01
Accuracy (nm)Wavelength accuracy: ±1
Bandwidth (nm)Spectral bandwidth: 4
Included Accessories4 glass square cells, 2 quartz square cells
Light SourceTungsten lamp, deuterium lamp
Mass (kg)12
Measurement MethodSingle beam (1200 lines/mm)
Measuring AccuracyTransmittance / ± 0.5% T
Measuring RangeTransmittance / 0-200% T, Absorbance / -0.3- + 3A, Concentration / 0-9999C
Power Input (AC100V)50/60Hz
Range of Wavelength (nm)190~1100
ReproducibilityWavelength repeatability: 0.5nm
Size (mm)460x360x185

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 5-inch color touch panel provides excellent operability and visibility. Standard curve, wavelength scanning, and quantitative measurement are also possible, and can be used in a wide range of applications. Comes with a 4-cell holder that can set 4 cells at the same time. Data can be easily saved in a USB memory. The operation screen supports Japanese display. Improved operability with Japanese support! Ultraviolet type high-end model

Ulasan Produk

Tidak ada ulasan