KENIS USB compatible radiation detector

Sebelum PPN:
Rp21.999.900
Spesifikasi
DetectorGeiger-Muller (GM) counter tube
Dimensions (mm)95 x 150 x 40 (excluding protrusions)
Display Range0.000~3800.000μSv/h
Display unitμSv/h,mSv/h,CPS,CPM
Included AccessoriesUSB cable (about 1.5m)/CD-ROM
Operating Temperature Range (°C)5~50
Power SupplySupplied from USB
Supported OSWindows 10
USB typeUSB 2.0 (Full Speed) compliant/Bus powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simplified radiation detector that detects radiation (gamma rays) by connecting to the USB of a PC. Using the included software, you can accumulate up to 10 years of data on your PC and view changes over time.

Ulasan Produk

Tidak ada ulasan