AS ONE Ultra-thin mold surface sensor MF-SP series with calibration certificate

Sebelum PPN:
Rp4.399.900
Spesifikasi
Calibration CertificateGeneral calibration

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the temperature sensitive part is molded and integrally molded with the lead wire using an ultra-fine wire, it is possible to measure the temperature in the low temperature range.
It is a completely waterproof and moisture-proof ultra-thin type for measuring surface temperature.
Since the finished thickness of the temperature sensitive part is very thin, ≒ 0.1 mm, it enables quick temperature measurement and leads to improvement of workability and productivity.
By setting the terminal core wire to Φ0.32 mm, it is easy to connect to the instrument.
It has excellent heat resistance, voltage resistance, flexibility, corrosion resistance, chemical resistance (liquid), etc.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan