KENIS Ultra-thin digital stirrer

Sebelum PPN:
Rp4.999.900
Spesifikasi
Dimensions (mm)117x180x12
Mass (g)300
Material (Plate)Tempered glass
Plate Dimensions (mm)DIA100
Power SupplyAC100~240V.50/60Hz
Stirring capacity (L)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is an ultra-thin 12 mm thick dustproof and waterproof structure (IP65). Uses an easy-to-read organic EL display. It can also rotate at low speeds and operates smoothly from 15 rpm. With a reversing function that rotates in the reverse direction every 30 seconds, stirring can be performed evenly.
*Cannot be used with containers that have a bulge at the bottom, such as medium bottles. *Mixing may not be possible with stirrers other than the standard included stirrer.

Ulasan Produk

Tidak ada ulasan