SANSYO Ultrasonic homogenizer

Sebelum PPN:
Rp119.999.900
Spesifikasi
Dimensions (mm)[Oscillator] W155 x H290 x D310, [vibrator] DIA40 x L320
Frequency (kHz)20
FunctionPulsar function: Time can be set
Mass (kg)[Oscillator] 4.5, [vibrator] 0.53
Output Power (W)[Vibrator] Regular use: 30-40, maximum: 50
Power SupplyAC100V-1DIA 50/60Hz 3A
TimerContinuous / Timer mode

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent reproducibility with various auto tunings.
Equipped with a digital timer, intermittent operation is also set with a timer.
You can turn on / off the ultrasonic oscillation with the hand switch.

Ulasan Produk

Tidak ada ulasan