AS ONE Tornado N NEXT PC Control PSTC Series with Pre-Shipping Inspection Certificate
Spesifikasi
| Calibration Certificate | Inspection/inspection report |
|---|---|
| Power Input (V) | Dedicated AC adapter (AC100-240⇒DC24/5A) AC<->Adapter<->DC both approximately 1.5m |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a newly designed dedicated DC brushless motor, it achieves compact size, high output, low cogging, low vibration and low noise.
Excellent rotational accuracy, low eccentricity and high torque.
Choose from three RPM ranges.
Belt drive makes it suitable for long-term operation.
When the motor heats up during overload or long-term operation, the thermal protector activates to protect the product itself.
The feedback system constantly responds to changes in load during mixing, maintaining the set rotation speed.
The stirring rod can be loosened by lowering the lever-type chuck, allowing the stirring rod height to be changed smoothly (no additional parts required).
The pressure-sensitive touch panel is equipped with a wide range of functions.
The bar-type rotation speed setting allows for analog-like operation.
Forward/reverse rotation/rotation speed/torque/timer/mode are displayed.
It can be linked to a control app, and can be controlled from a Windows(R) PC (via USB) for log recording, program settings, etc.
Next-generation high-torque agitator
PC control type also available
*We do not deliver to private homes (detached houses or apartment buildings).
*Stand is not included.
* Torque cannot be checked.
Excellent rotational accuracy, low eccentricity and high torque.
Choose from three RPM ranges.
Belt drive makes it suitable for long-term operation.
When the motor heats up during overload or long-term operation, the thermal protector activates to protect the product itself.
The feedback system constantly responds to changes in load during mixing, maintaining the set rotation speed.
The stirring rod can be loosened by lowering the lever-type chuck, allowing the stirring rod height to be changed smoothly (no additional parts required).
The pressure-sensitive touch panel is equipped with a wide range of functions.
The bar-type rotation speed setting allows for analog-like operation.
Forward/reverse rotation/rotation speed/torque/timer/mode are displayed.
It can be linked to a control app, and can be controlled from a Windows(R) PC (via USB) for log recording, program settings, etc.
Next-generation high-torque agitator
PC control type also available
*We do not deliver to private homes (detached houses or apartment buildings).
*Stand is not included.
* Torque cannot be checked.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
