TRUSCO TN Clean Room Wiper 100 (High Absorption Type)

Kondisi Barang:
Sebelum PPN:
Rp2.799.900
Spesifikasi
ISO standard5
Mass (kg)1.1
PackagingClean pack
Sheet Size (mm)228x228
Trusco Part No.160-9436

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the surface is uneven, the contact surface area is large and the wiping efficiency is high. Due to the strong wiper strength, it is a product with less fiber shedding and particle generation even when wiped violently. After cleaning with ultrapure water, it is clean-packed in a class 100 environment. The clean pack is a double bag, which is convenient because you can tear one and bring it into the clean room.
For wiping work in a clean room.

Ulasan Produk

Tidak ada ulasan